Zoro Homepage

Prime Line 121740 Non Handed; Sliding Screen Door Latch & Pull

  • Mfr # 630673

  • Zoro # G004045196


product price: $32.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630673
Zoro #
G004045196
UPC #
-
Country of Origin
China

Description

Features
  • Non Handed, Sliding Screen Door Latch & Pull.
  • Mortise Installation, Fits Keller.
  • Dimension - 3.87 x 3.87 x 0.12 in.
  • Item Weight - 0.12 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.