Prime Line 15266 Entry Door Chain Lock; Brass Plated Steel

  • Mfr # 635649

  • Zoro # G004045608


product price:  $34.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635649
Zoro #
G004045608
UPC #
-
Country of Origin
China

Description

Features
  • Brass Plated Steel
  • Entry Door Chain Lock
  • Mounts Onto Entry Door
  • Provides Tamper Proof Security
  • Easy To Install.
  • Dimension - 3.5 x 3.5 x 0.21 in.
  • Item Weight - 0.21 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.