Zoro Homepage

Prime Line 161882 1.43 in. Diameter - Mirror Bi-Pass Door Bottom Roller Assembly

  • Mfr # 130960

  • Zoro # G304044714


product price: $29.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130960
Zoro #
G304044714
UPC #
-
Country of Origin
China

Description

Features
  • 1-7/16 in. Diameter, Mirror Bi-Pass Door Bottom Roller Assembly.
  • Flat Nylon Non-Ball Bearing Wheel With Adjustable Steel Housing.
  • Snap In Bracket For Steel Framed Doors.
  • Dimension - 1.75 x 3.88 x 7.88 in.
  • Item Weight - 0.36 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.