Prime Line 171067-R Right Hand; Wood Casement Window Operator - Bronze Finish

  • Mfr # 624049

  • Zoro # G604044704


product price:  $66.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
624049
Zoro #
G604044704
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Features
  • Bronze Finish.
  • Right Hand, Wood Casement Window Operator.
  • 9- 1/2 in. Arm Length, Steel Worm Gear.
  • 1/2 in. Nylon Guide Button.
  • Handing Determined By Window Hinge Location From Outside.
  • Dimension - 3.87 x 3.87 x 1 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.