Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime Line 17390-RB Right Hand Metal Casement Window Operator

  • Mfr # 658500

  • Zoro # G904045234


product price: $54.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
658500
Zoro #
G904045234
UPC #
-
Country of Origin
China

Description

Features
  • With Crank.
  • 9 in. Arm.
  • Square Type With 3/8 in. Spline.
  • Diecast Housing With Steel Worm Gear.
  • Fits Most Replacement Applications.
  • Handing Determined By Window Hinge Location From Outside.
  • Finish - Bronze.
  • Dimension - 3.87 x 3.87 x 1.01 in.
  • Item Weight - 1.01 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.