Zoro Homepage

Prime Line 241943 White Plastic Shelf Support Peg - 8 Pack; Pack Of 6

  • Mfr # 626127

  • Zoro # G404012231


product price: $32.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626127
Zoro #
G404012231
UPC #
-
Country of Origin
China

Description

Features
  • White Plastic
  • Shelf Support Peg
  • With Steel Peg
  • 5 mm. Diameter
  • Metrically Sized For Most Imported Cabinets & Book Shelves.
  • 8 Pack
  • Pack of 6
  • Dimension - 0.15 x 0.17 x 0.11 in.
  • Item Weight - 0.07 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.