Zoro Homepage

Prime Line 241947 Bed Frame Rail Clamp; Pack 2

  • Mfr # 627950

  • Zoro # G004146190


product price: $31.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627950
Zoro #
G004146190
UPC #
078874249474
Country of Origin
China

Description

Features
  • Bed Frame Rail Clamp.
  • For 1 in. Frame.
  • Heavy Gauge Steel Bracket.
  • Used To Hold Steel Bed Frame Meeting Rails Together.
  • Fits Most Standard Frames.
  • Pack 2.
  • Dimension - 3.5 x 3.5 x 0.22 in.
  • Item Weight - 0.22 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.