Prime Line CCEP 9943KA 0.9 in. Stainless Steel Drawer & Cabinet Lock

  • Mfr # 526132

  • Zoro # G004014871


product price:  $24.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526132
Zoro #
G004014871
UPC #
-
Country of Origin
China

Description

Features
  • Stainless Steel Drawer/Cabinet Lock
  • Keyed Alike
  • Stainless Steel Face
  • Chrome Finish
  • Plated Die Cast Housing & Steel Cams Can Be Mounted To Metal Or Wood Door/Drawer
  • Cylinder Length 7/8 in.
  • Maximum Drawer/Cabinet Thickness 9/16 in.
  • Cylinder Diameter 3/4 in. O.D. Keyed Locking For Maximum Security
  • Contain 1 Lock, 3 Cams, 1 Trim Collar, 1 Spur Washer, 2 Rotation Washers, 1 Lock Nut & 2 Keys
  • Uses Yale Y-13 Keyway
  • Keyed Alike To Ka #12323.
  • Size - 7/8 in.
  • Dimension - 3.25 x 4 x 0.88 in.
  • Item Weight - 0.23 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.