This item is Discontinued.

Prime-Line Prime Line CL050506B 8.5 in. 100W Clamp Lamp Set; Black 3006844

Prime Line CL050506B 8.5 in. 100W Clamp Lamp Set; Black (Discontinued)

  • Mfr # 3006844
  • Zoro # G504138480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3006844
Zoro #
G504138480
UPC #
54732825554
Country of Origin
China

Description

Features
  • Clamps on to work surface
  • On/off switch in the socket
  • Uses 100 watt type a bulb (not included)
  • Black handle grip
  • Anodized aluminum reflector
Specifications
  • Color: Black
  • Material: Plastic
  • Finish: White Finish
  • Diameter: 8.5"
  • Cord Length: 6 ft.
  • Size: 8.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.