Zoro Homepage

Prime Line P 7654 500 ft. 0.13 in. Gray - Screen Spline

  • Mfr # 874651

  • Zoro # G803728252


product price: $57.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
874651
Zoro #
G803728252
UPC #
-
Country of Origin
United States

Description

Features
  • 500 ft., 0.13 in. Gray - Screen spline
  • Top quality vinyl
  • Round, hollow core
  • Serrated for aluminum & fiberglass screening.
  • Dimension - 10 x 10 x 10 in.
  • Item weight - 4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.