Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime Line P 7867 72 in. Rigid Vinyl Glazing - White

  • Mfr # 837945

  • Zoro # G604000656


product price: $54.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
837945
Zoro #
G604000656
UPC #
-
Country of Origin
United States

Description

Features
  • Rigid Vinyl
  • Snap In Glazing.
  • Color - White
  • Size - 72 in.
  • Dimension - 72 x 0.43 x 0.31 in.
  • Item Weight - 0.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.