Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime Line P 8047 72 x 0.28 in. Channel Gray Snap

  • Mfr # 881615

  • Zoro # G304069502


product price: $52.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881615
Zoro #
G304069502
UPC #
-
Country of Origin
United States

Description

Features
  • Channel Gray Snap In Rigid Vinyl Glass Retainer.
  • Size - 72 in., 9/32 in.
  • Dimension - 72 x 0.44 x 0.31 in.
  • Item Weight - 0.11 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.