
Prime Line PL 14092 Aluminum Screen Frame; Mill
Mfr # 882670
Zoro # G003735210
product price: $465.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
882670
Zoro #
G003735210
UPC #
-
Country of Origin
United States
Description
Features
- 0.020 Frame.
- Finish - Mill.
- Aluminum Screen Frame.
- Use With 100 Pack #PL14296 Gray Nylon Corners Or 100 Pack #PL14306 Metal Miter Corners.
- Use 0.135 Spline For Aluminum Mesh Or 0.150 For Fiberglass Mesh.
- Dimension - 94 x 0.75 x 0.31 in.
- Item Weight - 0.41 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.