Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime Line PL 14093 Aluminum Screen Frame; Bronze

  • Mfr # 882753

  • Zoro # G103735295


product price: $72.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
882753
Zoro #
G103735295
UPC #
-
Country of Origin
United States

Description

Features
  • 0.020 frame.
  • Finish - Bronze.
  • Aluminum Screen Frame.
  • Use With 100 Pack #PL14297 Bronze Nylon Corners Or 100 Pack #PL14306 Metal Miter Corners.
  • Use 0.135 Spline For Aluminum Mesh Or 0.150 Spline For Fiberglass Mesh.
  • Dimension - 94 x 0.75 x 0.31 in.
  • Item Weight - 0.41 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.