This item is Discontinued.

Prime-Line Prime Line PL 14204 1.25 x 72 in. Aluminum Bottom Triple Track Window Screen Frame, 6PK 181624

Prime Line PL 14204 1.25 x 72 in. Aluminum Bottom Triple Track Window Screen Frame, 6PK (Discontinued)

  • Mfr # 181624
  • Zoro # G315799603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
181624
Zoro #
G315799603
UPC #
49793142047
Country of Origin
United States

Description

Features -Bottom Triple Track Window Screen Frame -Mill Finish. -Size - 1-1/4 H x 72 L in. -Material - Aluminum -Pack of 6 -Dimension - 72 x 1.25 x 0.38 in. -Item Weight - 0.7 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.