Zoro Homepage

Prime Line PL 14273 Bronze Frame Corner; Pack 100

  • Mfr # 181627

  • Zoro # G604000618


product price: $50.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181627
Zoro #
G604000618
UPC #
-
Country of Origin
China

Description

Features
  • Finish - Bronze.
  • Frame Corner.
  • Plastic Square Cut.
  • Use With 0.020 Or 0.025 Frame.
  • Size - 3/4 x 3/8 in.
  • Pack 100.
  • Dimension - 6.25 x 6.25 x 4.5 in.
  • Item Weight - 1.56 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.