Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime Line PL 14297 Bronze Frame Corner; 100 Pack

  • Mfr # 181629

  • Zoro # G904000486


product price: $52.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181629
Zoro #
G904000486
UPC #
-
Country of Origin
China

Description

Features
  • Frame Corner.
  • Plastic Square Cut.
  • Color - Bronze.
  • Size - 0.75 x 0.25 in.
  • 100 Pack.
  • Dimension - 6.25 x 6.25 x 4.5 in.
  • Item Weight - 1.07 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.