Zoro Homepage

Prime Line PL 14660 Screen Plunger Latches - 25 Pack

  • Mfr # 877282

  • Zoro # G504000541


product price: $38.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877282
Zoro #
G504000541
UPC #
-
Country of Origin
China

Description

Features
  • Die Cast.
  • Window Screen Plunger Latches.
  • For 0.75 x 0.75 in. Or 0.44 in. Frame Nylon Cap.
  • 25 Pack.
  • Dimension - 4.25 x 5 x 1.25 in.
  • Item Weight - 0.23 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.