Prime Line PL 15937 36 in. Sliding Patio Door Grill - White

  • Mfr # 688622

  • Zoro # G404045482


product price:  $121.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
688622
Zoro #
G404045482
UPC #
-
Country of Origin
China

Description

Features
  • White Finish
  • Sliding Patio Door Grill.
  • Size - 36 in.
  • Dimension - 34.2 x 20.4 x 0.5 in.
  • Item Weight - 2.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.