Prime Line PL 15941 48 in. Sliding Patio Door Grill - White

  • Mfr # 893644

  • Zoro # G903736928


product price:  $153.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
893644
Zoro #
G903736928
UPC #
-
Country of Origin
China

Description

Features
  • 48 in. Sliding Patio Door Grill
  • White Finish
  • Compatible with most patio doors
  • Dimension - 0.75 L x 48 W x 30 H in.
  • Item Weight - 3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.