Prime Line PL 15968 0.31 x 72 in. Side & Top Window Frame - Mill Finish; Pack Of 12

  • Mfr # 123626

  • Zoro # G904012380


product price:  $59.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123626
Zoro #
G904012380
UPC #
-
Country of Origin
China

Description

Features
  • Mill Finish
  • Side & Top Window Frame
  • For Triple Track Window Frames
  • Drop In Style.
  • Size - 5/16 x 13/16 x 72 in.
  • Pack of 12
  • Dimension - 72 x 0.81 x 0.31 in.
  • Item Weight - 0.58 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.