Zoro Homepage

Prime Line PL 7773 0.31 in. Screen Clips With Screws - White

  • Mfr # 767624

  • Zoro # G903736416


product price: $28.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
767624
Zoro #
G903736416
UPC #
-
Country of Origin
United States

Description

Features
  • Screen Clips With Screws.
  • Color - White
  • Size - 5/16 in.
  • Pack - 12
  • Dimension - 0.62 x 3.81 x 2.5 in.
  • Item Weight - 0.11 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.