Zoro Homepage

Prime Line PL 7837 Make To Fit Screen Kit

  • Mfr # 802902

  • Zoro # G904077211


product price: $88.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802902
Zoro #
G904077211
UPC #
-
Country of Origin
United States

Description

Features
  • Make To Fit Screen Kit.
  • Includes: 7/16 in. x 3/4 in. White Frame.
  • Spline and Corners For 48 in. x 48 in. Screen.
  • Dimension - 0.75 x 3.13 x 48.75 in.
  • Item Weight - 1.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.