Prime Line Products 0.230in. X 25ft. Gray Spline P7644

  • Mfr # P7644

  • Zoro # G904038335


product price: $33.99
/ea

Key Features

Type
Clip
Material
Vinyl
Finish
Gray
Diameter
15/64in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7644
Zoro #
G904038335
UPC #
049793076441
Country of Origin
China

Dimensions

Diameter
15/64in

Details

Type
Clip
Material
Vinyl
Finish
Gray

Description

  • For aluminum and fiberglass screening
  • Top quality vinyl, round, hollow core, serrated
  • Gray
  • 25' length
  • Carded
  • 0.230 diameter
  • Length: 1.13
  • Width: 10.5
  • Height: 5.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.