Prime Line Products 0391508 Flush Screen Clip; 0.50 x 0.875 in. White

  • Mfr # 391508

  • Zoro # G403797191


product price: $26.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391508
Zoro #
G403797191
UPC #
049793077387
Country of Origin
China

Description

Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.

Prime Line Screen Clip, Flush, Prime Line, 1/2 X 7/8 in, Plastic, White, Includes: (12) Clips with Installation Screws (NO 8 Phillips Pan Head Machine Screws), For Securing Window Screens, Strom Windows

Features
  • Plastic
  • Offset In : Flush
  • Finish : White
  • Flush Screen Clip, 0.50 x 0.875 in. White
Specifications
  • Country Of Origin: USA
  • Dimension: 2.5" H x 4" W x 7" L
  • Weight: 0.08 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.