Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prime-Line Prime Line Products 3in. X 3in. Self Stick Screen Patch  P8096 P8096

Prime Line Products 3in. X 3in. Self Stick Screen Patch P8096 (Discontinued)

  • Mfr # P8096
  • Zoro # G604086735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8096
Zoro #
G604086735
UPC #
49793080967
Country of Origin
China

Description

  • Fixes holes and tears simply and easily
  • Fiberglass
  • Charcoal Gray
  • 3" x 3"
  • 5 per card
  • Length: 0.31
  • Width: 6.44
  • Height: 3.81
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.