Zoro Homepage

Prime Line Products Bi-Fold Door Bottom Pivot N6696

  • Mfr # N6696

  • Zoro # G604086728


product price: $26.99
/ea

Key Features

Mounting
Bottom mount
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N6696
Zoro #
G604086728
UPC #
49793066961
Country of Origin
China

Details

Mounting
Bottom mount
Item
Bi-Fold Door Bottom Pivot
Finish
White

Description

  • Adjustable steel bottom pivot
  • 7/16" diameter nylon base
  • Grooved tip fits No. N-6697 heavy duty jamb bracket
  • Used by many wardrobe door manufacturers
  • 2 pivots
  • Carded
  • Length: 0.63
  • Width: 5.44
  • Height: 3.81
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.