Prime Line Products P7645 Gray Spline - 0 .250 in. x 25 Ft.

  • Mfr # 8040032

  • Zoro # G203728791


product price: $24.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040032
Zoro #
G203728791
UPC #
-
Country of Origin
China

Description

Features
  • Round, hollow core and serrated, used to hold screen material in window and screen door frames.
  • Use for aluminum and fiberglass screening.
  • Color - gray
  • Size - 0 .250 in. x 25 ft.
  • Item weight - 0.7 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.