Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime Line Products PL14314 0.37 in. Window Frame Corner White

  • Mfr # 1398510

  • Zoro # G204020634


product price: $34.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1398510
Zoro #
G204020634
UPC #
-
Country of Origin
China

Description

Features
  • This window frame corner is easy to install
  • Plastic square cut corner eliminates the need for mitering
  • Use with aluminum window frame model no. Pl14154 and pl14157
  • Size: 3/8 in.
  • Color: white
  • Item weight - 0.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.