Zoro Homepage

Prime Line Products Right Side Mono Rail Drawer Track Roller R7148

  • Mfr # R7148

  • Zoro # G904086671


product price: $45.55
/ea

Key Features

Overall Length
13/16 in
Material
Stamped steel
Handle Type
Right hand roller
For Use With
Used by mono-rail track drawers
Mounting Hole Size (In.)
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R7148
Zoro #
G904086671
UPC #
049793071484
Country of Origin
China

Dimensions

Overall Length
13/16 in
Mounting Hole Size (In.)
1-5/8 in

Details

Material
Stamped steel
Handle Type
Right hand roller
For Use With
Used by mono-rail track drawers

Description

  • 2 rollers and 1 set of installation screws <
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.