Zoro Homepage

Prime Line Products Shower Door Bottom Guide M6058

  • Mfr # M6058

  • Zoro # G903770700


product price: $55.09
/ea

Key Features

For Use With
Used by a variety of by-pass shower door manufacturers
Mounting Type
Bottom mount
Material
Plastic
Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6058
Zoro #
G903770700
UPC #
49793060587
Country of Origin
China

Dimensions

Size
7/16 in

Details

For Use With
Used by a variety of by-pass shower door manufacturers
Mounting Type
Bottom mount
Material
Plastic

Description

  • Injected nylon bottom guide for sliding tub enclosure doors
  • Fits .50" thick door rails
  • Used by several shower door manufacturers
  • 2 per card
  • Length: 0.88
  • Width: 5.44
  • Height: 3.81
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.