Zoro Homepage

Prime Line Products Shower Door Bottom Seal M6040

  • Mfr # M6040

  • Zoro # G403770996


product price: $33.45
/ea

Key Features

Finish
Gray
Material
Vinyl
Length
36 in
Color
Gray
Width (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6040
Zoro #
G403770996
UPC #
049793060402
Country of Origin
China

Dimensions

Length
36 in
Width (In.)
3/4 in

Details

Finish
Gray
Material
Vinyl
Color
Gray
Item
Shower Door Bottom Sweep

Description

  • For use on hinged shower doors
  • Grey vinyl sweep
  • 36" sweep
  • Carded
  • Length: 1.13
  • Width: 5.44
  • Height: 3.81
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.