Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime Line Products Sliding Screen Door Roller Assembly B551

  • Mfr # B551

  • Zoro # G803734512


product price: $30.99
/ea

Key Features

Material
High Density Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B551
Zoro #
G803734512
UPC #
49793005519
Country of Origin
China

Details

Material
High Density Polyethylene
Item
Screen Door Roller Assembly

Description

  • Includes two 1" roller assemblies, two No. 8-32 x .50" flat head binder posts, and two No. 8-32 x .25" Phillips pan head machine screws
  • Adjustable
  • 1" diameter nylon wheel with narrow center groove
  • Bottom mount
  • Used on air control doors
  • Carded
  • Length: 0.69
  • Width: 5.44
  • Height: 3.81
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.