Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime Line Products Wardrobe Door Roller Assembly N6512

  • Mfr # N6512

  • Zoro # G904137366


product price: $27.99
/ea

Key Features

Includes
Mounting hardware
For Use With
Used on Cox wardrobe doors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N6512
Zoro #
G904137366
UPC #
049793065124
Country of Origin
China

Details

Includes
Mounting hardware
For Use With
Used on Cox wardrobe doors
Item
Wardrobe Door Front Roller Assembly

Description

  • Two roller assemblies
  • Six No. 8 x .75" Phillips wood screws
  • Single wheel
  • Top hung
  • Side mounting
  • Offset adjustable bracket
  • Round edge nylon wheel
  • Fits .75" to 1-.38" thick doors
  • Fits Cox
  • Length: 1.13
  • Width: 6.44
  • Height: 3.81
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.