This item is Discontinued.

Prime-Line 2PK BLK Plas Tilt Latch, 2PK F 2725

This item is Discontinued.

Prime-Line

2PK BLK Plas Tilt Latch, 2PK (Discontinued)

Mfr # F 2725
Zoro # G608262296
UPC # 49793027252
Country of Origin United States
Category Window Parts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F 2725
Zoro #
G608262296
UPC #
49793027252
Country of Origin
United States

Description

2 Pack, Tilt Latch, springloaded, Black, Plastic, 2116 in Hole Centers Constructed of plastic and come black in color They are springloaded, and are designed for use on vertical vinyl sliding windows They fit both single and doublehung vinyl sliding windows, and the housings measure 312 inches in length, 114 inches in width The mounting holes are spaced apart at 2516 in on center, and they feature an 78 in backset These latches are easy to install and they are used by a variety of window manufactures

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.