Products 3 in. Shower Door Bottom Guide
- Mfr # 217391
- Zoro # G915760843
product price:Â
$
34.29
/ea
Key Features
Size
3 in
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 217391
- Zoro #
- G915760843
- UPC #
- 78874193869
- Country of Origin
- United States
Dimensions
- Size
- 3 in
Details
- Color
- Clear
Description
Secure yourself your homes and your work places with our Observation & Security products that are designed to achieve the security levels you desire. These are easy to install use and feature high quality design and construction for durability and performance. Easy to set up use and maintain. Optimum security levels and quality. Variety of products to suit different applications. Compact durable and high quality design. Features -Frameless shower door bottom guide -Used to keep glass door panels separated Specifications - Color: Clear - Size: 3in - Weight: 0.08 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.