This item is Discontinued.

Prime-Line BLK Tilt Latch F 2628

This item is Discontinued.

Prime-Line

BLK Tilt Latch (Discontinued)

Mfr # F 2628
Zoro # G208019979
UPC # 49793026286
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F 2628
Zoro #
G208019979
UPC #
49793026286
Country of Origin
China

Description

Black Plastic Tilt Latches, BetterBilt 2pack This is a tilt latch, springloaded, wrap around design Used on single or double hung aluminum windows, and attaches to the top rail and stile It is injected molded black plastic, with fasteners Made for tilt out windows Dimensions are 214 in in length, 34 in width The mounting holes are 11116 in on center, with a 1516 in leg drop down, and 38 in backset Used on BetterBilt windows, 1 lefthand, 1 righthand per package

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.