Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime-Line 3.625 in. H X 1.25 in. L Nickel Steel High Security Deadbolt Strike

  • Mfr # E 2292

  • Zoro # G4696149


product price: $7.69
/ea

Key Features

Material
Stamped Steel
Finish
Satin Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E 2292
Zoro #
G4696149
UPC #
49793022929
Country of Origin
China

Details

Material
Stamped Steel
Item
Deadbolt Strike
Finish
Satin Nickel Plated

Description

This deadbolt strike is constructed of heavy gauge stamped steel and comes in a chrome-plated finish. It features a 3/4 in. x 1-1/16 in. opening that fits most entry door deadbolt hardware. Four 3 in. screws are provided with each plate to allow for a stronger hold, deep into the wall stud beneath the jamb. Use this strike and fasteners to help reinforce the most vulnerable area of entry door systems.


  • • Compatible with most residential deadbolt hardware
  • • Ideal for strengthening jamb at deadbolt area
  • • The deadbolt rectangular opening on this strike measures 3/4 in. x 1-1/16 in.
  • • The net size of the deadbolt strike measures 1-1/4 in. x 3-5/8 in.
  • • Constructed of heavy gauge stamped steel with a chrome-plated finish
  • • Easy to install in less than 30 minutes with a few simple tools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.