Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime-Line 11 in. H X 5-1/2 in. L Satin Nickel Steel Door Strike

  • Mfr # U 10385

  • Zoro # G4699052


product price: $15.95
/ea

Key Features

Finish
Satin Nickel
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 10385
Zoro #
G4699052
UPC #
049793103857
Country of Origin
China

Details

Finish
Satin Nickel
Material
Steel
Item
Door Strike

Description

This maximum security combination strike is constructed of stamped steel and it comes plated in a satin nickel-plated finish. This security strike is designed to replace standard (separately mounted) strike plates for a maximum security combo strike plate. Installation of this strike strengthens a locked door with six 3 in. long screws that attach to the jack/trimmer stud to help prevent kick-ins. Some mortising and pilot hole drilling may be required for flush install.


  • • Use with key in knob lock and deadbolt
  • • Covers and repairs damaged strike areas
  • • Steel construction with satin nickel-plated finish
  • • 1-5/8 in. x 11 in.
  • • May be used to repair split or damaged door jambs
  • • "Compatible with hole spacing at 5-1/2 in. or 6-inch from center-to-center

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.