This item is Discontinued.

Prime-Line Prime Line Products P7551 0.13 in. x 250 ft. Vinyl Black Spline P7551

Prime Line Products P7551 0.13 in. x 250 ft. Vinyl Black Spline (Discontinued)

  • Mfr # P7551
  • Zoro # G503721881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P7551
Zoro #
G503721881
UPC #
49793075512
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Vinyl Black Spline
  • Round, hollow core and serrated
  • 250' and 500' spools the retails are by the ft
Specifications
  • Color: Black
  • Size: 0.13" x 250'
  • Country of Origin: US
  • Weight: 1.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.