Zoro Homepage

Pull Mirr/Cabnt Clr Cd2

  • Mfr # M 6102

  • Zoro # G4698249


product price: $11.65
/ea

Key Features

Color
Clear
Material
Acrylic
Height (In.)
3-1/4 in.
Width
1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M 6102
Zoro #
G4698249
UPC #
49793061027
Country of Origin
United States

Dimensions

Height (In.)
3-1/4 in.
Width
1 in.

Details

Color
Clear
Material
Acrylic
Item
Medicine Cabinet Pull

Description

These medicine cabinet pulls are constructed of plastic and come clear in color. They install easily with clear self-adhesive backings, and they can be used in many other applications. They measure 1 in. wide and 3-1/4 in. tall, and adhere best to clean glass surfaces.


  • • Used mainly on glass surfaces as a finger pull
  • • Clear peel off self-adhesive affixes pull to surface
  • • 1 in. wide x 3-1/4 in. tall
  • • Clear plastic construction
  • • 2-pack
  • • Universally can be used on any flat surface

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.