Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime-Line 6 in. W X 12.13 in. L X 4 in. D Steel Pulley

  • Mfr # GD52108

  • Zoro # G8650298


product price: $11.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD52108
Zoro #
G8650298
UPC #
49793521088
Country of Origin
United States

Description

This heavy-duty pulley is constructed from galvanized steel. It features a case hardened steel race with steel ball bearings. This style pulley can be used at stationary or spring pulley positions. This pulley is designed to support steel cables up to 3/16 inch in diameter.


  • • Heavy duty galvanized steel pulley with galvanized steel strap
  • • Case hardened steel race with steel ball bearings
  • • Factory lubricated
  • • Can be used at stationary or spring pulley positions
  • • This pulley is designed to support steel cables up to 3/16 inch in diameter
  • • Easy to install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.