Zoro Homepage

Repair Kit for Outswinging 1 in. Doors, Square Edge (1 Kit)

  • Mfr # 656-1004

  • Zoro # G400933356


product price: $31.25
/ea

Key Features

Material of Construction
Stainless Steel
Features
Replaces missing or broken Latch with a surface mount slide latch, For square edge 1 inch outswing door, Stainless steel wrap-around cover plate, Latch and keeper constructed of chrome plated zamak.
Color/Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
656-1004
Zoro #
G400933356
UPC #
80296311752
Country of Origin
Taiwan, Province of China

Details

Item
Repair Kit for Outswinging
Material of Construction
Stainless Steel
Features
Replaces missing or broken Latch with a surface mount slide latch, For square edge 1 inch outswing door, Stainless steel wrap-around cover plate, Latch and keeper constructed of chrome plated zamak.
Color/Finish
Chrome

Description

This “Qwik-Fix” kit come complete with all needed to repair one square edged door. Kits come with wrap around plate, slide latch and keeper, bumper, fasteners and Torx bits. This will Increase strength and durability of the door. Parts made of chrome plated Zamak.
  • Replaces missing or broken Latch with a surface mount slide latch
  • For Round edge 1 in. Outswing Door
  • Stainless Steel Wrap-Around cover Plate
  • Latch and Keeper constructed of Chrome Plated Zamak
  • For further dimensional information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.