Replacement Shower Cartridge Compatible with Mixet, 4-1/2 in. Length, Brass (Single Pack)

  • Mfr # MP58045

  • Zoro # G308665861


product price: $21.77
/ea

Key Features

Size
4-1/2 in.
Color/Finish
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP58045
Zoro #
G308665861
UPC #
49793213747
Country of Origin
Taiwan, Province of China

Dimensions

Size
4-1/2 in.

Details

Color/Finish
Brass

Description

This replacement shower cartridge is constructed of brass and it fits Mixet shower valves that use 4-1/2 in. long cartridges. This replacement cartridge can be used in both hot and cold shower valves.
  • Replacement cartridges for Mixet shower valves
  • Can be used in both hot and cold shower valves
  • 4-1/2 in. length
  • Complete with rubber seals
  • Easy to install with a few simple tools
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.