Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Towel Bar, 5/8 in. x 5/8 in. x 24 in., Extruded Aluminum (Single Pack)

  • Mfr # MP59018

  • Zoro # G900933412


product price: $14.69
/ea

Key Features

Finish
Aluminum
Height
5/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP59018
Zoro #
G900933412
UPC #
49793214928
Country of Origin
Taiwan, Province of China

Dimensions

Height
5/8 in.

Details

Finish
Aluminum

Description

These replacement towel bars are constructed of extruded aluminum, and they come in a polished aluminum finish. The profile of this towel bar is square in shape.
  • Aluminum construction
  • Polished aluminum finish
  • 5/8 in. x 5/8 in. x 24-in.
  • Square tubing
  • 24 in. length
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.