
Right-Hand Awning Window Operator, Andersen (Single Pack)
Mfr # H 3840
Zoro # G411906448
product price: $33.99
/eaKey Features
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H 3840
Zoro #
G411906448
UPC #
-
Country of Origin
United States
Details
Color
Gray
Description
This is an awning operator of aluminum diecast construction with a gray baked enamel finish used on Andersen windows. It is right-handed with a matching crank handle with a 2-5/8 inch offset link arm. It has an L-shaped mounting hole pattern with one hole offset on the straight edge. The mounting holes are 4-1/2 inch from center of the top hole to the center of the bottom hole and the two horizontal holes in the bottom leg are 1-7/16 inch on center.
- • Constructed of diecast and steel material
- • Comes in a neutral gray color to blend with existing hardware, in a corrosion resistant, baked-on enamel finish
- • Designed for use with awning windows manufactured by Ware windows
- • Features an offset link arm and crank handle
- • Easy to install with only a few simple tools
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.