Rigid Door Stop, Zinc Diecast, Satin Nickel Finish, Rubber Tip (Single Pack)

  • Mfr # MP10124-1

  • Zoro # G500934239


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Finish
Satin Nickel
Mounting
Screw-in
Mounting Type
Baseboard Mount
Material
Zinc Diecast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP10124-1
Zoro #
G500934239
UPC #
49793601247
Country of Origin
Taiwan, Province of China

Details

Item
Door Stop
Finish
Satin Nickel
Mounting
Screw-in
Mounting Type
Baseboard Mount
Material
Zinc Diecast

Description

These heavy-duty door stops are constructed of diecast and come in a satin nickel plated finish. They feature a rigid shaft construction, and a white rubber tip to cushion and prevent unwanted damages to nearby walls. These rigid door stops mount over the baseboard with a wood screw insert affixed to the base of the stop. Door stops like these are easy to install and are used by many.
  • Satin nickel finish on diecast zinc body
  • Rubber tip prevents damage to door by cushioning impact
  • Constructed of zinc
  • Durable design
  • These door stops feature an installation fastener affixed behind the base of the stop
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.