Zoro Homepage

Rim Deadlatch, Cast Bronze Construction, Polished Brass-Plated Finish (Single Pack)

  • Mfr # SE 13312

  • Zoro # G900935423


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Max. Latching Distance (In.)
3-1/2 in.
Finish
Bronze
Features
Corrosion resistant, Designed with a spring-loaded security locking mechanism that locks automatically upon closing and includes an anti-lockout switch, Features two strikes and two keys.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE 13312
Zoro #
G900935423
UPC #
18418181310
Country of Origin
China

Details

Material
Brass
Max. Latching Distance (In.)
3-1/2 in.
Finish
Bronze
Features
Corrosion resistant, Designed with a spring-loaded security locking mechanism that locks automatically upon closing and includes an anti-lockout switch, Features two strikes and two keys.

Description

This Segal (single cylinder) rim deadlatch is constructed of cast bronze alloy and it comes in a polished brass plated finish. It features a jimmy-proof, spring-loaded shutter guard mechanism, which prohibits forced entry by way of lock picking and tampering. This is a surface-mounted, spring-loaded security-locking device, which can be mounted on 1-3/8 in. to 2-3/8 in. thick, wood or metal doors. This Segal brand deadlatch includes a strike, a rim cylinder, two keys, a cylinder trim ring, fasteners, a mounting plate and installation instructions. This maximum-security deadlatch cylinder is keyed differently. All fasteners and installation instructions are included with this item.
  • Lock housing and keepers constructed of cast bronze alloy for optimal security
  • Components come in a beautiful, corrosion resistant, brass plated finish
  • Designed with a spring-loaded security locking mechanism that locks automatically upon closing and includes an anti-lockout switch
  • Features two strikes and two keys
  • Easy to install with only a few simple tools
  • For further dimensional and specification information, please see the line drawing
  • A Phillips head screwdriver is required for Installation
  • For further dimensional information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.