Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in. Steel, Screen Door Roller Assembly with Polyethylene Roller, Moss (Single Pack)

  • Mfr # B 777

  • Zoro # G6302821


product price: $9.79
/pr

Key Features

Width
3 13/16 in
Length
5 7/16 in
Color
Bronze
Height
5 7/16 in
Door Type
Screen Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B 777
Zoro #
G6302821
UPC #
049793007773
Country of Origin
China

Dimensions

Width
3 13/16 in
Length
5 7/16 in
Height
5 7/16 in
Roller Width
1/4 in
Roller Diameter
1 in
Overall Height
1 7/16 in
Overall Length
5 7/16 in
Overall Width
3/8 in

Details

Item
Roller
Color
Bronze
Door Type
Screen Door
Material
Polyethylene
Closer Type
Standard Duty
Projection from Wall
1 3/4 in
Finish
Unfinished
Hardware
Included
Includes Hardware
Hardware Included
Projection
1 3/4 in
For Use With Door Type
Screen Door
Product Type
Roller
ANSI/BHMA Finish
Unfinished

Description

Roller, Door Type Screen Door, Length 5 7/16 in, Width 3 13/16 in, Height 5 7/16 in, Material Polyethylene, Bronze, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 1 3/4 in, Hardware Included, Roller Width 1/4 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.