
Roller Assembly, 1-1/4 in. Tandem Wheels, Concave Edge, Steel B.B.
Mfr # D 1607
Zoro # G300933821
product price: $15.15
/eaKey Features
Finish
Yellow Zinc
Roller Width/Dia. (In.)
1-1/4 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D 1607
Zoro #
G300933821
UPC #
49793016072
Country of Origin
China
Dimensions
Roller Width/Dia. (In.)
1-1/4 in.
Details
Finish
Yellow Zinc
Description
This tandem wheel roller assembly is constructed of a pair of steel wheels and an adjustable steel housing. Each wheel has a concaved (center grooved) edge and features a steel inner race, steel ball bearings and a 5/16 in. roller width. The outside diameter of these rollers is 1-1/4 in. and they are used to replace damaged patio door roller assemblies in sliding glass doors. These tandem roller assemblies are used by a variety of patio door manufacturers.This steel ball bearing roller assembly is used to replace damaged or missing tandem roller assemblies in patio sliding glass doors 5/16 in. wheel thickness (width) x 1-1/4 in., 5-3/4 in. hole centers, 11/16 in. wide housing, 1-3/16 in. housing height, 4-5/8 in. housing length 1-1/4 in. concave ball bearing rollers Steel housing construction with steel ball bearing wheels 1 in. mounting tabs on both sides Roller height adjustment on the side Can be used on wood, extruded aluminum and vinyl patio doors For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.